LEADER

LEADER Ring Joint OV 316L R18 ASME B16.20

  • ERIKS:11131433
Image 1
Save to list

€13.77/ pieceexcl. VAT

€16.66incl. VAT

37 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R18
Nominal diameter (ASME)
1.1/4 in
Width
7.95 mm
Outer Diameter
68.28 mm
Height
14.3 mm
Pitch circle
60.33 mm
Inner Diameter
52.38 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C