LEADER

LEADER Ring Joint OV 316L R12 ASME B16.20

  • ERIKS:11060463
Image 1
Save to list

€9.28/ pieceexcl. VAT

€11.23incl. VAT

100 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R12
Nominal diameter (ASME)
1/2 in
Height
14.3 mm
Pitch circle
39.7 mm
Outer Diameter
47.65 mm
Width
7.95 mm
Inner Diameter
31.75 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C