LEADER

LEADER Ring Joint OV 316L R11 ASME B16.20

  • ERIKS:12637358
Image 1
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

23 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R11
Nominal diameter (ASME)
1/2 in
Outer Diameter
40.49 mm
Pitch circle
34.14 mm
Width
6.35 mm
Height
11.1 mm
Inner Diameter
27.79 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C