LEADER

LEADER Ring Joint OV 304L R53 ASME B16.20 API 6A

  • ERIKS:13415219
Image 1
Save to list

€71.36/ pieceexcl. VAT

€86.35incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R53
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
10 in
Nominal diameter (API)
11 in
Height
17.5 mm
Inner Diameter
312.72 mm
Width
11.13 mm
Outer Diameter
334.98 mm
Pitch circle
323.85 mm
Material
304L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -200 to 550 °C