LEADER

LEADER Ring Joint OV 304L R27 ASME B16.20 API 6A

  • ERIKS:13415204
Image 1
Save to list

€19.38/ pieceexcl. VAT

€23.45incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R27
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
2.1/2 in
Nominal diameter (API)
2.9/16 in
Width
11.13 mm
Outer Diameter
119.08 mm
Height
17.5 mm
Inner Diameter
96.82 mm
Pitch circle
107.95 mm
Material
304L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -200 to 550 °C