LEADER

LEADER Ring Joint OV 304L R23 ASME B16.20 API 6A

  • ERIKS:13415201
Image 1
Save to list

€15.62/ pieceexcl. VAT

€18.90incl. VAT

20 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R23
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
1.1/2 in
Nominal diameter (API)
2.1/16 in
Outer Diameter
93.68 mm
Height
17.5 mm
Pitch circle
82.55 mm
Inner Diameter
71.42 mm
Width
11.13 mm
Material
304L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -200 to 550 °C