LEADER

LEADER Ring Joint OC SOFT IRON R99 ASME B16.20 API 6A

  • ERIKS:15050016
Image 1
Save to list

€46.40/ pieceexcl. VAT

€56.14incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R99
Approval according to
API 6A (ISO 10423)
Pitch circle
234.95 mm
Height
15.9 mm
Outer Diameter
246.08 mm
Inner Diameter
223.82 mm
Width
11.13 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C