

€741.63/ pieceexcl. VAT
€897.37incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R98 |
Nominal diameter (ASME) | 36 in |
Height | 27 mm |
Pitch circle | 1022.35 mm |
Width | 22.23 mm |
Outer Diameter | 1044.58 mm |
Inner Diameter | 1000.12 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |