

€582.43/ pieceexcl. VAT
€704.74incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R97 |
Nominal diameter (ASME) | 34 in |
Pitch circle | 965.2 mm |
Outer Diameter | 987.43 mm |
Height | 27 mm |
Width | 22.23 mm |
Inner Diameter | 942.97 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |