LEADER

LEADER Ring Joint OC SOFT IRON R96 ASME B16.20

  • ERIKS:14487884
Image 1
Save to list

€538.48/ pieceexcl. VAT

€651.56incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R96
Nominal diameter (ASME)
32 in
Outer Diameter
936.63 mm
Pitch circle
914.4 mm
Height
27 mm
Width
22.23 mm
Inner Diameter
892.17 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C