

€401.34/ pieceexcl. VAT
€485.62incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R95 |
Nominal diameter (ASME) | 30 in |
Width | 19.05 mm |
Pitch circle | 857.25 mm |
Height | 23.9 mm |
Outer Diameter | 876.3 mm |
Inner Diameter | 838.2 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |