

€42.52/ pieceexcl. VAT
€51.45incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R92 |
Width | 11.13 mm |
Height | 15.9 mm |
Pitch circle | 228.6 mm |
Outer Diameter | 239.73 mm |
Inner Diameter | 217.47 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |