

€133.15/ pieceexcl. VAT
€161.11incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R91 |
Approval according to | API 6A (ISO 10423) |
Outer Diameter | 292.1 mm |
Height | 38.1 mm |
Width | 31.75 mm |
Inner Diameter | 228.6 mm |
Pitch circle | 260.35 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |