LEADER

LEADER Ring Joint OC SOFT IRON R90 ASME B16.20 API 6A

  • ERIKS:15050015
Image 1
Save to list

€54.89/ pieceexcl. VAT

€66.42incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R90
Approval according to
API 6A (ISO 10423)
Pitch circle
155.58 mm
Height
27 mm
Inner Diameter
133.35 mm
Width
22.23 mm
Outer Diameter
177.81 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C