

€36.42/ pieceexcl. VAT
€44.07incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R88 |
Approval according to | API 6A (ISO 10423) |
Outer Diameter | 141.88 mm |
Height | 23.9 mm |
Width | 19.05 mm |
Inner Diameter | 103.78 mm |
Pitch circle | 122.83 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |