

€16.19/ pieceexcl. VAT
€19.59incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R85 |
Approval according to | API 6A (ISO 10423) |
Pitch circle | 79.38 mm |
Inner Diameter | 66.68 mm |
Height | 17.5 mm |
Outer Diameter | 92.08 mm |
Width | 12.7 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |