

€174.48/ pieceexcl. VAT
€211.12incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R81 |
Nominal diameter (ASME) | 22 in |
Width | 14.29 mm |
Inner Diameter | 620.71 mm |
Height | 19.1 mm |
Pitch circle | 635 mm |
Outer Diameter | 649.29 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |