

€527.08/ pieceexcl. VAT
€637.77incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R79 |
Nominal diameter (ASME) | 24 in |
Outer Diameter | 727.09 mm |
Height | 41.3 mm |
Pitch circle | 692.15 mm |
Width | 34.94 mm |
Inner Diameter | 657.21 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |