LEADER

LEADER Ring Joint OC SOFT IRON R73 ASME B16.20 API 6A

  • ERIKS:11546523
Image 1
Save to list

€140.62/ pieceexcl. VAT

€170.15incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R73
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
20 in
Nominal diameter (API)
21.1/4 in
Width
12.7 mm
Pitch circle
584.2 mm
Outer Diameter
596.9 mm
Height
17.5 mm
Inner Diameter
571.5 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C