LEADER

LEADER Ring Joint OC SOFT IRON R72 ASME B16.20

  • ERIKS:15050005
Image 1
Save to list

€104.42/ pieceexcl. VAT

€126.35incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R72
Nominal diameter (ASME)
20 in
Inner Diameter
550.85 mm
Height
12.7 mm
Width
7.95 mm
Outer Diameter
566.75 mm
Pitch circle
558.8 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C