

€113.72/ pieceexcl. VAT
€137.60incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R69 |
Nominal diameter (ASME) | 18 in |
Height | 15.9 mm |
Outer Diameter | 544.53 mm |
Width | 11.13 mm |
Pitch circle | 533.4 mm |
Inner Diameter | 522.27 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |