

€120.67/ pieceexcl. VAT
€146.01incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R66 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 16 in |
Nominal diameter (API) | 16 in |
Outer Diameter | 485.78 mm |
Height | 20.6 mm |
Pitch circle | 469.9 mm |
Width | 15.88 mm |
Inner Diameter | 454.02 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |