

€77.35/ pieceexcl. VAT
€93.59incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R61 |
Nominal diameter (ASME) | 14 in |
Pitch circle | 419.1 mm |
Width | 11.13 mm |
Outer Diameter | 430.23 mm |
Height | 15.9 mm |
Inner Diameter | 407.97 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |