LEADER

LEADER Ring Joint OC SOFT IRON R58 ASME B16.20

  • ERIKS:11205748
Image 1
Save to list

€121.13/ pieceexcl. VAT

€146.57incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R58
Nominal diameter (ASME)
12 in
Pitch circle
381 mm
Outer Diameter
403.23 mm
Width
22.23 mm
Height
27 mm
Inner Diameter
358.77 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C