LEADER

LEADER Ring Joint OC SOFT IRON R56 ASME B16.20

  • ERIKS:12729642
Image 1
Save to list

€55.63/ pieceexcl. VAT

€67.31incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R56
Nominal diameter (ASME)
12 in
Width
7.95 mm
Pitch circle
381 mm
Inner Diameter
373.05 mm
Outer Diameter
388.95 mm
Height
12.7 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C