LEADER

LEADER Ring Joint OC SOFT IRON R55 ASME B16.20

  • ERIKS:11212407
Image 1
Save to list

€153.16/ pieceexcl. VAT

€185.32incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R55
Nominal diameter (ASME)
10 in
Width
28.58 mm
Height
34.9 mm
Pitch circle
342.9 mm
Outer Diameter
371.48 mm
Inner Diameter
314.32 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C