LEADER

LEADER Ring Joint OC SOFT IRON R45 ASME B16.20 API 6A

  • ERIKS:11156302
Image 1
Save to list

€20.98/ pieceexcl. VAT

€25.39incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R45
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
6 in
Nominal diameter (API)
7.1/16 in
Width
11.13 mm
Height
15.9 mm
Outer Diameter
222.28 mm
Pitch circle
211.15 mm
Inner Diameter
200.02 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C