LEADER

LEADER Ring Joint OC SOFT IRON R43 ASME B16.20

  • ERIKS:15050002
Image 1
Save to list

€26.51/ pieceexcl. VAT

€32.08incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R43
Nominal diameter (ASME)
6 in
Width
7.95 mm
Outer Diameter
201.63 mm
Inner Diameter
185.73 mm
Height
12.7 mm
Pitch circle
193.68 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C