

€23.60/ pieceexcl. VAT
€28.56incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R40 |
Nominal diameter (ASME) | 5 in |
Height | 12.7 mm |
Inner Diameter | 163.5 mm |
Outer Diameter | 179.4 mm |
Pitch circle | 171.45 mm |
Width | 7.95 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |