

€22.29/ pieceexcl. VAT
€26.97incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R34 |
Nominal diameter (ASME) | 3.1/2 in |
Inner Diameter | 120.65 mm |
Width | 11.13 mm |
Pitch circle | 131.78 mm |
Height | 15.9 mm |
Outer Diameter | 142.91 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |