

€10.32/ pieceexcl. VAT
€12.49incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R31 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 3 in |
Nominal diameter (API) | 3.1/8 in |
Width | 11.13 mm |
Height | 15.9 mm |
Pitch circle | 123.83 mm |
Outer Diameter | 134.96 mm |
Inner Diameter | 112.7 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |