

€11.40/ pieceexcl. VAT
€13.79incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R25 |
Nominal diameter (ASME) | 2.1/2 in |
Inner Diameter | 93.65 mm |
Outer Diameter | 109.55 mm |
Height | 12.7 mm |
Width | 7.95 mm |
Pitch circle | 101.6 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |