

€4.39/ pieceexcl. VAT
€5.31incl. VAT
18 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R20 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 1.1/2 in |
Width | 7.95 mm |
Outer Diameter | 76.23 mm |
Height | 12.7 mm |
Pitch circle | 68.28 mm |
Inner Diameter | 60.33 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |