LEADER

LEADER Ring Joint OC SOFT IRON R19 ASME B16.20

  • ERIKS:15049998
Image 1
Save to list

€6.50/ pieceexcl. VAT

€7.87incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R19
Nominal diameter (ASME)
1.1/2 in
Pitch circle
65.1 mm
Height
12.7 mm
Outer Diameter
73.05 mm
Width
7.95 mm
Inner Diameter
57.15 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C