

€2.96/ pieceexcl. VAT
€3.58incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R11 |
Nominal diameter (ASME) | 1/2 in |
Pitch circle | 34.14 mm |
Inner Diameter | 27.79 mm |
Outer Diameter | 40.49 mm |
Width | 6.35 mm |
Height | 9.5 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |