LEADER

LEADER Ring Joint OC SOFT IRON R105 ASME B16.20

  • ERIKS:11331192
Image 1
Save to list

€993.00/ pieceexcl. VAT

€1,201.53incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R105
Nominal diameter (ASME)
36 in
Outer Diameter
1057.28 mm
Width
34.93 mm
Height
41.3 mm
Pitch circle
1022.35 mm
Inner Diameter
987.42 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C