

€963.41/ pieceexcl. VAT
€1,165.73incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R104 |
Nominal diameter (ASME) | 34 in |
Height | 41.3 mm |
Pitch circle | 965.2 mm |
Width | 34.93 mm |
Outer Diameter | 1000.13 mm |
Inner Diameter | 930.27 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |