

€634.18/ pieceexcl. VAT
€767.36incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R103 |
Nominal diameter (ASME) | 32 in |
Outer Diameter | 946.15 mm |
Pitch circle | 914.4 mm |
Height | 38.1 mm |
Width | 31.75 mm |
Inner Diameter | 882.65 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |