

€682.23/ pieceexcl. VAT
€825.50incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R102 |
Nominal diameter (ASME) | 30 in |
Pitch circle | 857.25 mm |
Height | 38.1 mm |
Outer Diameter | 889 mm |
Width | 31.75 mm |
Inner Diameter | 825.5 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |