

€101.08/ pieceexcl. VAT
€122.31incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R99 |
Approval according to | API 6A (ISO 10423) |
Width | 11.13 mm |
Inner Diameter | 223.82 mm |
Height | 15.9 mm |
Outer Diameter | 246.08 mm |
Pitch circle | 234.95 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |