

€1,075.23/ pieceexcl. VAT
€1,301.03incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R96 |
Nominal diameter (ASME) | 32 in |
Height | 27 mm |
Outer Diameter | 936.63 mm |
Width | 22.23 mm |
Pitch circle | 914.4 mm |
Inner Diameter | 892.17 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |