LEADER

LEADER Ring Joint OC 316L R91 ASME B16.20 API 6A

  • ERIKS:15049988
Image 1
Save to list

€353.79/ pieceexcl. VAT

€428.09incl. VAT

Estimated delivery date - 05/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R91
Approval according to
API 6A (ISO 10423)
Width
31.75 mm
Inner Diameter
228.6 mm
Outer Diameter
292.1 mm
Height
38.1 mm
Pitch circle
260.35 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C