LEADER

LEADER Ring Joint OC 316L R90 ASME B16.20 API 6A

  • ERIKS:15049987
Image 1
Save to list

€133.93/ pieceexcl. VAT

€162.06incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R90
Approval according to
API 6A (ISO 10423)
Inner Diameter
133.35 mm
Height
27 mm
Pitch circle
155.58 mm
Outer Diameter
177.81 mm
Width
22.23 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C