LEADER

LEADER Ring Joint OC 316L R89 ASME B16.20 API 6A

  • ERIKS:15049986
Image 1
Save to list

€74.66/ pieceexcl. VAT

€90.34incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R89
Approval according to
API 6A (ISO 10423)
Pitch circle
114.3 mm
Width
19.05 mm
Inner Diameter
95.25 mm
Outer Diameter
133.35 mm
Height
23.9 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C