LEADER

LEADER Ring Joint OC 316L R82 ASME B16.20 API 6A

  • ERIKS:15049980
Image 1
Save to list

€22.13/ pieceexcl. VAT

€26.78incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R82
Approval according to
API 6A (ISO 10423)
Width
11.13 mm
Height
15.9 mm
Outer Diameter
68.28 mm
Inner Diameter
46.02 mm
Pitch circle
57.15 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C