LEADER

LEADER Ring Joint OC 316L R75 ASME B16.20

  • ERIKS:12057599
Image 1
Save to list

€825.79/ pieceexcl. VAT

€999.21incl. VAT

Estimated delivery date - 05/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R75
Nominal diameter (ASME)
20 in
Pitch circle
584.2 mm
Height
38.1 mm
Outer Diameter
615.95 mm
Width
31.75 mm
Inner Diameter
552.45 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C