LEADER

LEADER Ring Joint OC 316L R72 ASME B16.20

  • ERIKS:15049976
Image 1
Save to list

€210.27/ pieceexcl. VAT

€254.43incl. VAT

Estimated delivery date - 05/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R72
Nominal diameter (ASME)
20 in
Width
7.95 mm
Inner Diameter
550.85 mm
Pitch circle
558.8 mm
Outer Diameter
566.75 mm
Height
12.7 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C