

€230.21/ pieceexcl. VAT
€278.55incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R69 |
Nominal diameter (ASME) | 18 in |
Outer Diameter | 544.53 mm |
Inner Diameter | 522.27 mm |
Pitch circle | 533.4 mm |
Width | 11.13 mm |
Height | 15.9 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |