

€174.42/ pieceexcl. VAT
€211.05incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R68 |
Nominal diameter (ASME) | 18 in |
Width | 7.95 mm |
Outer Diameter | 525.48 mm |
Pitch circle | 517.53 mm |
Inner Diameter | 509.58 mm |
Height | 12.7 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |