LEADER

LEADER Ring Joint OC 316L R66 ASME B16.20 API 6A

  • ERIKS:13473707
Image 1
Save to list

€265.30/ pieceexcl. VAT

€321.01incl. VAT

Estimated delivery date - 09/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R66
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
16 in
Nominal diameter (API)
16 in
Pitch circle
469.9 mm
Height
20.6 mm
Outer Diameter
485.78 mm
Inner Diameter
454.02 mm
Width
15.88 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C